Zoro Select
Flat Neck Cord and Reel, Black
Mfr # 2XKJ9
Zoro # G0000576
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Breakaway, Standard Reel
- Legend Blank
- Color Black
- Material Woven Polyester
- Length 36 in
Explore More Products
- ZORO SELECT Arm Band Badge Holder, PK5 2XKF7
- ZORO SELECT Vehicle ID Card Holder, PK5 2XKE8
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 2XKE6
- ZORO SELECT Badge Holder, Horizontal, 4-13/16" H, PK5 52RU30
- ZORO SELECT Clip on Badge Holder, PK5 2XKF2
- ZORO SELECT Hang Badge Holder, PK5, Color: Clear 2XKF3
- ZORO SELECT Round Neck Cord, Black, PK10 2XKG9
- ZORO SELECT Employee Parking Permit, Red, PK5 2XKE7
- ZORO SELECT Heavy Weight Badge Clip, PK10 3KMJ9
- PINE MOUNTAIN Pine Mountain 4367272 2 Hours Fire Log 4367272
- SQUIDS BY ERGODYNE Orange Wrist ID Badge Holder 3388
- Zoro Select Security Identification Supplies