Eagle Mfg
40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Yellow
Mfr # 1205
Zoro # G0003884
Free Shipping & Returns
$95.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 5 gal
- Height 40 in
- Width 12 in
- Base Dia. 12 in
Explore More Products
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Tan 1205BEI
- EAGLE MFG Cigarette Receptacle, 4 gal., Black 1208BLACK
- EAGLE MFG Metal Tube, 26"H x 6"W, Tan J1200BEIGE
- EAGLE MFG Cigarette Receptacle, 5 gal., Yellow 1200YELLOW
- EAGLE MFG Cigarette Receptacle, 4 gal., Gray 1208GRAY
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray 1206GRAY
- EAGLE MFG GAL BGE Safesmoker 1206BEIGE
- EAGLE MFG Safesmoker Receptacle Poly W-Metal Bucket-Brown 258-1208BROWN
- EAGLE MFG Safesmoker Receptacle Poly W-Metal Bucket-Gray 258-1208GRAY
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Classico, Pewter 710808
- SAKRETE Ash Tray Sand (Black) - 50 lb. Pail 120017
- Eagle Mfg Smoking Receptacles & Shelters