Eagle Mfg
40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Tan
Mfr # 1205BEI
Zoro # G0003893
Free Shipping & Returns
$95.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 5 gal
- Height 40 in
- Width 12 in
- Base Dia. 12 in
Explore More Products
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Yellow 1205
- EAGLE MFG Cigarette Receptacle, 5 gal., Tan 1200BEIGE
- EAGLE MFG Metal Tube, 26"H x 6"W, Tan J1200BEIGE
- EAGLE MFG Cigarette Receptacle, 2 gal., Tan 1202BEI
- EAGLE MFG Cigarette Receptacle, 5 gal., Yellow 1200YELLOW
- EAGLE MFG Cigarette Receptacle, 4 gal., Black 1208BLACK
- EAGLE MFG GAL BGE Safesmoker 1206BEIGE
- EAGLE MFG Safesmoker Receptacle Poly W-Metal Bucket-Gray 258-1208GRAY
- EAGLE MFG Safesmoker Receptacle Poly W-Metal Bucket-Brown 258-1208BROWN
- JUSTRITE Cigarette Receptacle, 6 gal., Black 26626K
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800D, 4 Gallon Black 26800D
- Eagle Mfg Smoking Receptacles & Shelters