Shop Alternate Products
This Product is Discontinued
Eagle Mfg
Cigarette Receptacle, 1-1/4 gal., Green (Discontinued)
Mfr # 1206GREEN
Zoro # G0003927
This Product is Discontinued
Key Features
- Container Mounting Style Free-Standing
- Capacity 1-1/4 gal.
- Height 37-3/4"
- Width 15-1/4"
- Base Dia. 15-1/4"