Eagle Mfg
Cigarette Receptacle, 4 gal., Gray
Mfr # 1208GRAY
Zoro # G0003981
Free Shipping & Returns
$104.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 gal
- Height 43 1/4 in
- Width 17 1/4 in
- Base Dia. 17 1/4 in
Explore More Products
- EAGLE MFG Cigarette Receptacle, 4 gal., Black 1208BLACK
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown 1208BROWN
- EAGLE MFG Cigarette Receptacle, 4 gal., Tan 1208BEIGE
- EAGLE MFG Cigarette Receptacle, 2 gallon, 35 in H, 11 in diameter, Yellow 1202
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown 1206BROWN
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray 1206GRAY
- EAGLE MFG Safesmoker Receptacle Poly W-Metal Bucket-Brown 258-1208BROWN
- EAGLE MFG GAL BGE Safesmoker 1206BEIGE
- EAGLE MFG Safesmoker Receptacle Poly W-Metal Bucket-Gray 258-1208GRAY
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 19/32 gal., Silver FG9W3200SSBLA
- IMPACT PRODUCTS Ashtray, Round, Heat-resistant Plastic, 4-3/4"x1-3/4", BK IMP1007
- Eagle Mfg Smoking Receptacles & Shelters