Msa Safety
V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Yellow
Mfr # 463944
Zoro # G0004383
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Suspension Adjustment Type Pinlock
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gold 464852
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Silver 484340
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black 475235
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange 489360
- MSA SAFETY V-Gard Ratchet Cap, Hargrove Logo, White 475358/BL79775 F
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue 10034028
- MSA SAFETY Front Brim Hard Hat, Ratchet (6-Point), Blue 10034098
- MSA SAFETY Front Brim NFL Hard Hat, Type 1, Class E, One-Touch (4-Point), Red 818384
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange 10084088
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) 10194783
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Orange H2-CH-05
- Msa Safety Hard Hats