Talon Trax
13 Men's Steel
Mfr # 5T259
Zoro # G0005476
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Rubber
- Gender Men's
- Toe Type Steel
- Waterproof Yes
Explore More Products
- TALON TRAX 10 Men's Steel 5T256
- TALON TRAX 12 Men's Steel 5T258
- TALON TRAX 9 Men's Steel 5T255
- TALON TRAX Shoe Covers, L, 3" H, Black, Waterproof, PR 13025
- TALON TRAX 8 Men's Steel 4T280
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR 4T277
- TALON TRAX Overboot, Mens, 9, Button, Blk, PVC/Vinyl, PR 3XE87
- TALON TRAX Overboots, Mens, 10, Button Tab, Blk, PVC, PR 3XE88
- TALON TRAX Overboots, Mens, 12, Button Tab, Blk, PVC, PR 3XE90
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Composite Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof T2GCOMPL
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 13, PR 11714
- Talon Trax Overboots and Overshoes