- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Rubber Boots
- /
- Size 11 Men's Steel Rubber Boot, Brick Red
Shop Alternate Products
This Product is Discontinued
Dunlop
Size 11 Men's Steel Rubber Boot, Brick Red (Discontinued)
Mfr # 8532400
Zoro # G0005783
This Product is Discontinued
Key Features
- Color Brick Red
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
- Insulated No
Customers Also Purchased
- Brand Dunlop
-
MFR #
8532400
-
Zoro #
G0005783
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 15" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Details
Item | Rubber Boot |
Color | Brick Red |
Waterproof | Yes |
Toe Type | Steel |
Insulated | No |
Style Number | 85324 |
Gender | Men's |
Footwear Sole Pattern | Chevron |
Metatarsal Guard | No |
Upper Material | Polyurethane and PVC |
Closure Type | Pull On |
Typical Rubber Boot Application | High Chemical Resistant |
Resists | Chemicals, Slips |
Outsole Material | Superpoly |
Insulation Type | None |
Toe Shape | Round |
Standards | ASTM F2413-18 |
Midsole Material | PVC |
Rubber Boot Style | Knee |
Footwear Closure Type | Pull On |
Shank Material | Steel |
Predominant Footwear Color | Burgundy |
For Outdoor Traction | Yes |
Electrical Hazard Rated | No |
Completely Non Metallic | No |
Waterproof Type | PVC |
Footwear Construction Type | Molded |
Static Dissipative | No |
Ninety Degree Heel | No |
Chain Saw Cut Resistant | No |
Removable Insole | Yes |
Puncture Resistant Insole | No |
CSA Footwear Standard | Grade 1 Toecap |
Oil Resisting Sole | Yes |
Wide Toe Cap | No |
Shoe Style | Knee |
Safety Criteria | Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof |
Footwear Shank | Yes |
Heel Style | Defined Heel |
Footwear Application | Food Processing |
Insole Color | Gray |
Series | Dunlop |
Footwear Closure | Pull-On |
Footwear Brand | DUNLOP |
Boot Color | Red |
Construction | Injection molded |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair