Shop Alternate Products
This Product is Discontinued
Condor
Vest, Public Safety, Polyester, Lime, M (Discontinued)
Mfr # 4CWE7
Zoro # G0007287
This Product is Discontinued
Key Features
- Color Yellow/Green
- Fits Chest Size 57"
- Features Break Away Shoulders and Sides, 360 Degree Visibility
- Standards ANSI 207-2006