Showa
14" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # NSK24-11
Zoro # G0008863
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Nitrile
- Glove Liner Material Cotton
- Glove Thickness 15.00 mil
- Length 14"
- Cuff Style Pinked
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR NSK24-08
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR NSK24-09
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR NSK24-10
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK NSK24-9
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR CS721L-09
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR 490L-09
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves 747-08
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK 962XL-11
- SHOWA Nitri-Solve Nitrile Gloves Size 9 13" L WPL588-09
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR 717-09-V
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner 3703 L
- Showa Gloves & Hand Protection