- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Overboots and Overshoes
- /
- Overboots, Men, 3XL, Adj Strap, Blk, Poly, PR
Shop Alternate Products
This Product is Discontinued
Neos
Overboots, Men, 3XL, Adj Strap, Blk, Poly, PR (Discontinued)
Mfr # VNS1/XXXL
Zoro # G0009554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Color Black
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Customers Also Purchased
- Brand Neos
-
MFR #
VNS1/XXXL
-
Zoro #
G0009554
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 3XL |
Height | 11" |
Fits Shoe Size | 15 to 16-1/2 |
Boot Height | 11 in |
Footwear Width | D |
Length | 25" |
Fits Footwear Size | 15 to 16-1/2 |
Details
Color | Black |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Adjustable Strap |
Midsole Material | Polyurethane |
Rubber Boot Style | Mid-Calf |
Item | Overboot |
Footwear Sole Pattern | Ribbed |
Upper Material | Nylon |
Style Number | VNS1 |
Typical Overboot/Overshoe Application | Traction |
Predominant Footwear Color | Black |
Shank Material | Nylon |
Outsole Material | Polyurethane |
Resists | Cold Temperatures |
Footwear Closure Type | Hook-and-Loop |
Metatarsal Guard | No |
Features | Lightweight Design, STABILicers Outsole with 32 Replaceable Hardened Steel Cleats |
Shoe Style | Mid-Calf |
Puncture Resistant Insole | No |
Oil Resisting Sole | No |
Safety Criteria | Non-Metallic, Plain Toe, Waterproof |
Ninety Degree Heel | No |
Footwear Application | Agriculture, Construction, Equestrian, Gas, General Purpose, Oil, Transportation, Utilities |
Completely Non Metallic | Yes |
Insulated | No |
Footwear Shank | Yes |
Footwear Brand | NEOS OVERSHOE |
Footwear Closure | Pull-On with Adjustable Strap |
Series | VNS1 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Fits Shoe Size 15 to 16-1/2, Style Number VNS1, Boot Height 11 in, Men's, Metatarsal Guard No, Size 3XL, Waterproof Yes, Upper Material Nylon, 1 Pair