Msa Safety
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green
Mfr # 10074819
Zoro # G0009992
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Series V-Gard(R) 500
- Suspension Adjustment Type Pinlock
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green 815565
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange 496075
- MSA SAFETY Full Brim Assembly, Multi Camo, Dipped 10204784
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Purple 495858
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) 10194791
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue 476928
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black/Red 10082233
- MSA SAFETY Hard Hat, Ratchet (4-Point), Yellow 10121495
- MSA SAFETY Front Brim Hard Hat, Ratchet (4-Point), Natural Tan 10104377
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) H-802SFV-UV
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Lime 3970-L
- Msa Safety Hard Hats