Shop Alternate Products
This Product is Discontinued
Msa Safety
Front Brim NFL Hard Hat, Type 1, Class E, One-Touch (4-Point), Red (Discontinued)
Mfr # 818387
Zoro # G0010342
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard NFL
- Head Protection Suspension Type One-Touch (4-Point)