Shop Alternate Products
This Product is Discontinued
Msa Safety
Front Brim NFL Hard Hat, Type 1, Class E, One-Touch (4-Point) (Discontinued)
Mfr # 818414
Zoro # G0010613
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Suspension Adjustment Type Fas-Trac III