Shop Alternate Products
This Product is Discontinued
Condor
4XL Class 1 High Visibility Vest, Orange (Discontinued)
Mfr # 1YAF1
Zoro # G0010893
This Product is Discontinued
Key Features
- Color Orange/Red with Silver Stripes
- Size 4Xl
- ANSI Class 1
- Material Polyester
- Back Stripe Pattern U-Block