Shop Alternate Products
This Product is Discontinued
Condor
Medium Class 3 High Visibility Vest, Lime (Discontinued)
Mfr # 1YAT8
Zoro # G0011496
This Product is Discontinued
Key Features
- Color Yellow/Green with Silver Stripes
- Size M
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block