Glowear By Ergodyne
5XL Insulated Hooded Jacket, Orange
Mfr # 8385
Zoro # G0012266
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI Type R, Class 3
- Color Orange
- Features Dual Mic Tabs for Clipping Radios, Weatherproof
- Waterproof Water Resistant
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, XL 8381
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Small 8377
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, L 8381
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Large 8287
- GLOWEAR BY ERGODYNE Orange XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 8366
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL 8384
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL 8379
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 8366
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL 8384
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Jacket J27122 L
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL 62031
- Glowear By Ergodyne High Visibility Jackets & Coats