Rubbermaid Commercial
Infinity Cigarette Receptacle, 4-3/32 gal., Pewter
Mfr # FG9W3300ATPWTR
Zoro # G0014095
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 gal
- Height 39 in
- Width 13 in
- Base Dia. 13 in
Explore More Products
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black FGR93400BK
- RUBBERMAID COMMERCIAL Smokers Pole, 41", Silver FGR1SM
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black FG9W3000BLA
- RUBBERMAID COMMERCIAL Smokers Pole, 41", Black FGR1BK
- RUBBERMAID COMMERCIAL Aladdin Smokers' Station, Round, Steel, 4.5 gal, Charcoal FGR1639EHGR
- RUBBERMAID COMMERCIAL Ash Tray, 1-19/32 gal., Black FGR1012EBK
- RUBBERMAID COMMERCIAL Ash/Trash Can, 33 gal., Chrome FG258800CHRM
- RUBBERMAID COMMERCIAL Metropolitan Smokers' Station, Weighted Base, 1.6 gal, Galvanized Liner, 16.8 dia x 42.8h, Black FGR93400BK
- RUBBERMAID COMMERCIAL Rubbermaid Groundskeeper Tuscan Smokers Receptacle Sandstone FG9W3000SSTON
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon 261391GN
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver FLT01
- Rubbermaid Commercial Smoking Receptacles & Shelters