Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
Infinity Cigarette Receptacle, 6-11/16 gal., Brown (Discontinued)
Mfr # FG9W3400AGBRNZ
Zoro # G0014131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Mounting Style Free-Standing
- Capacity 6 3/4 gal
- Height 41 1/2 in
- Width 15 in
- Base Dia. 15 1/2 in