Rubbermaid Commercial
56 gal Rectangular Trash Can, Brown, 25 1/2 in Dia, None, Polyethylene
Mfr # FG256B00BRN
Zoro # G0014691
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 56 gal
- Container Shape Rectangular
- Color Brown
- Material Polyethylene
- Height 31 in
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, Open Top, Plastic FG261000WHT
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray RCP354060GY
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, None, High Quality Resin Blend 1971259
- RUBBERMAID COMMERCIAL Slim Jim Container 23 Gl Black FG354060BLA
- RUBBERMAID COMMERCIAL 400 lbs Rectangular Prism Trash Can, Black, Open Top, Plastic FG9W7300BLA
- RUBBERMAID COMMERCIAL 21 gal Round Trash Can, Satin Aluminum, 18 in Dia, None, Aluminum FGAOT35SAPL
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Red, Plastic RUB355CR
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, Open Side, Structural Foam FG917388BLA
- RUBBERMAID COMMERCIAL Rubbermaid Steel Round Open Top Trash Can WGalvanized Liner, 15 Gallon, High Gloss Black FGR32EGLBK
- EAT-IN Rectangular Wastebasket- 13 Qt- 8-.25in.x11-.38in.x12-.2in.- Black EA875190
- CHEM-TAINER IND 60GAL Landscape Barrel CBR60XAO-W1H
- Rubbermaid Commercial Trash Cans