Dap
Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Brown, Acrylic Polymer Base
Mfr # 70798-18418
Zoro # G0014917
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Acrylic Polymer
- Application Caulking and Sealing in Windows, Doors, Siding, Trim, Molding, Pipes, Vents, Corner Joints, Butt Joints, Tuck Pointing
- Series Dynaflex 230
Explore More Products
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Gray, Acrylic Polymer Base 18286
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Cedar Tan, Acrylic Polymer Base 18412
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Black, Acrylic Polymer Base 18280
- DAP Sealant, 2.8 oz, Tube, Clear, Silicone Base 00753
- DAP Caulk, 10 oz, Cartridge, Almond, Water Base 02102
- DAP Caulk, 10 oz, Cartridge, White, Water Base 51136-00005
- DAP SealNPeel Weatherstrip Sealant, Clear, 40 to 100 deg F, 101 oz Cartridge 18351
- DAP 101OZ WHT Alex Ultra 7079818200
- DAP 10.1Oz Brn Ltx Caulk 18120
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Aluminum, Silicone Rubber Base 8643
- FLEX SEAL FLEX SEAL SPRAY BLACK 17OZ FSMAXBLK24
- Dap Caulks & Sealants