Dap
Sealant, 2.8 oz, Tube, Clear, Silicone Base
Mfr # 00753
Zoro # G0014996
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Tube
- Sealant Base Silicone
- Application Indoor and Outdoor Use, Ideal for caulking and sealing Windows and door, Gutters and vents, Siding and trim, Molding
Explore More Products
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Bronze, Silicone Rubber Base 8647
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, Crystal Clear, Advanced Polymer Base 00816
- DAP CAULK PNTR ACRL LTX 12PK 7079818618
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base 18899
- DAP Exterior Elastomeric Sealant, 10 oz, Cartridge, White, 1-Chloro-4-(trifluoromethyl)-benzene Base 89200
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, Clear, Acrylic Polymer Base 18915
- DAP Caulk Acry W/Sili Wht 10.1Oz 18700
- DAP 28OZ K And B Rubb Sealant 7079800750
- DAP 5OZ CLR Ultra Caulk 7079818387
- MORTITE CAULKING CORD GRAY 90ftL B2
- SUREBOND Neutral/Oxime Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F SB-170 T CL
- Dap Caulks & Sealants