This item is Discontinued.

Intersign No Food or Drink, 5-1/2" W x 5-1/2" H CTP-G08(S30)

No Food or Drink, 5-1/2" W x 5-1/2" H (Discontinued)

  • Mfr # CTP-G08(S30)
  • Zoro # G0015149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTP-G08(S30)
Zoro #
G0015149
UPC #
-
Country of Origin
United States

Dimensions

Width
5-1/2"
Height
5-1/2"

Details

Item
General Sign
Legend
No Food or Drink
Material
Plastic
Language
English
Legend Style
Symbol and Text
Mounting Style
Tape
Legend/Background Color
White/Indigo

Description

General Sign, Height 5-1/2 In., Width 5-1/2 In., Legend No Food or Drink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.