Ashcroft
Pressure Gauge, 0 to 200 In H2O
Mfr # 351132FD25SXCYLM200IWD
Zoro # G0017683
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM
- Differential Gauge Connection Type FNPT and MNPT
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi 351130FD25SXCYLM30PSID
- ASHCROFT Pressure Gauge, 0 to 3 In H2O 451134EDRQMXCYLM3IWD
- ASHCROFT Pressure Gauge, 0 to 100 In H2O 351132FD25SXCYLM100IWD
- ASHCROFT Pressure Gauge, 0 to 15 psi 351130FD25SXCYLM15PSID
- ASHCROFT Pressure Gauge, 0 to 8 In H2O 451134EDRQMXCYLM8IWD
- ASHCROFT Pressure Gauge, 0 to 2 In H2O 451134EDRQMXCYLM2IWD
- ASHCROFT Low Pressure Diff. Gauge 451134EDRQMXCYLM1IW/PA
- ASHCROFT Low Pressure Diff. Gauge 451134EDRQMXCYLM60IW
- ASHCROFT Pressure Gauge, 0 to 1 In H2O 451134EDRQMXV5CYLM1IWD
- DWYER INSTRUMENTS Pressure Gauge, 0 to 10 In H2O A3010
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi 120-SA-00-OO-20P
- Ashcroft Differential Pressure Gauges