Midwest Instrument
Pressure Gauge, 0 to 15 psi
Mfr # 142-SA-00-OO-15P
Zoro # G0018207
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi 120-AA-00-OO-15P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi 120-AA-00-OO-75P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi 120-AA-00-O(CA)-75P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi 120-AA-00-O(CA)-30P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi 140-SA-00-O(AA)-30P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi 120-AA-00-OO-25P
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP 522S-010V-LA
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP 522A-050
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi 140-AA-00-OO-30P
- ASHCROFT Pressure Gauge, 0 to 100 psi 351130FD25SXCYLM100PSID
- DWYER INSTRUMENTS Pressure Gauge, 0 to 50 In H2O A3050
- Midwest Instrument Differential Pressure Gauges