Midwest Instrument
Pressure Gauge, 0 to 20 psi
Mfr # 142-SA-00-OO-20P
Zoro # G0018216
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi 120-SA-00-OO-50P
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP 522S-050V-LA
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi 120-AA-00-OO-30P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi 120-SA-00-OO-20P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O 142-AA-00-OO-100H
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi 140-AC-00-OO-30P
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch 120AA-00-O-AA-5P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi 142-AA-00-OO-10P
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP 522P-005V
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi 120-SA-00-OO-15P
- HONEYWELL 0-100In-H2O 11-42V-Dc Differential Pressure Transmitter STD820-E1HS2CS-1-A-CHE-14S-A-30A6-TP.PM.FE.F3-0000
- Midwest Instrument Differential Pressure Gauges