Midwest Instrument
Pressure Gauge, 0 to 20 In H2O
Mfr # 142-SC-00-OO-20H
Zoro # G0018347
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi 120-SA-00-OO-50P
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 25 psi 555A-25.0
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi 120-SA-00-O(CA)-30P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi 142-SA-00-OO-10P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi 120-AA-00-OO-20P
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 15 psi 555A-15.0
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 In H2O 130-0113
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi 142-AC-00-OO-10P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O 142-SC-00-OO-100H
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 14 Npt 200 PSI TRI2-200-25E
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage 2300-20MM
- Midwest Instrument Differential Pressure Gauges