Midwest Instrument
Pressure Gauge, 0 to 25 psi
Mfr # 142-SC-00-OO-25P
Zoro # G0018444
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi 140-AC-00-OO-30P
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch 120SC-00-O-AA-20P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi 120-AA-00-OO-75P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi 120-AA-00-OO-30P
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch 120AC-00-O-AA-50P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi 120-AA-00-OO-5P
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 200 In H2O 142-SA-00-OO-200H
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 In H2O 130-0112
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 200 In H2O 142-AC-00-OO-200H
- ASHCROFT Pressure Gauge, 0 to 100 psi 351130FD25SXCYLM100PSID
- DWYER INSTRUMENTS Pressure Gauge, 0 to 50 In H2O A3050
- Midwest Instrument Differential Pressure Gauges