Shop Alternate Products
This Product is Discontinued
National Safety Apparel
Flame-Resistant Jacket, Khaki, 3XL (Discontinued)
Mfr # C04LIQT403X32
Zoro # G0018891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Color Khaki
- Fabric Weight 5.3 oz
- Length 32 in
- Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462