Nasco
Arc Flash Rain Bib Overall, Orange, Flame Resistant, XL
Mfr # 4501TFOX
Zoro # G0021007
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Style Arc Flash Rain Bib Overall
- Color Family Orange
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
Explore More Products
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L 4501TFOL
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, 2XL 4501TFO2
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M 4501TFOM
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 2XL 1501TFY2
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL 1501TFYX
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S 4501TFOS
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, S 1501TFYS
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 4XL 1501TFY4
- ARIAT Stretch Basic Straight Leg, 36" x "34 10041118
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 10034625
- Nasco Flame Resistant & Arc Flash Pants