Shop Alternate Products
This Product is Discontinued
Mechanix Wear
Mechanics Gloves, Xl, Yellow/Black, Form Fitting Trek Dry(R) (Discontinued)
Mfr # MG-01-011
Zoro # G0022845
This Product is Discontinued
Key Features
- Color Yellow/Black
- Palm Material Synthetic Leather
- Application General Work
- Palm Construction Spandex
- Standards CE, EN 388:2016 3121X