Shop Alternate Products
This Product is Discontinued
Cd Lighting
Detention 2x4' Recessed Toffer Grid (Discontinued)
Mfr # DGA-24-F-4-32-UNV-EB-25CP/12PA
Zoro # G0023269
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Quantity 4
- Fixture Type Detention
- Height 5"
- Housing Finish Painted White
- Nominal Size - Fixtures 2 ft x 4 ft