Shop Alternate Products
This Product is Discontinued
Condor
Chemical Resistant Glove, 22 mil, Sz 11, PR (Discontinued)
Mfr # 2YEK3
Zoro # G0023746
This Product is Discontinued
Key Features
- Glove Size 11
- Color Green
- Standards USDA, FDA, 21 CFR
- Lining Unlined
- Chemical Resistant Glove Material Nitrile