Ansell
13" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 37-155
Zoro # G0024001
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Nitrile
- Glove Liner Material Unlined
- Glove Thickness 15.00 mil
- Length 13"
- Cuff Style Gauntlet
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR 37-155
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR 37-155
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR 37-155
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, L (9), Blue, 1 Pair 88-356
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 8, 1 PR 08-354
- ANSELL 18" Chemical Resistant Gloves, Nitrile, 7, 1 PR 37-185
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR 87-118
- ANSELL VF, Glove, Sz 8, 1RL40, PR 88356
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, XL, 50PK MFX93260100-CASE
- MCR SAFETY Chemical Resistant Glove, M, Black, PR CP7M
- ANSELL 14" Chemical Resistant Gloves, PVA, 9, 1 PR 15-554
- Ansell Chemical Resistant Gloves