- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Chemical Resistant Gloves
- /
- 12" Chemical Resistant Gloves, PVC, XL, 1 PR
Shop Alternate Products
This Product is Discontinued
Condor
12" Chemical Resistant Gloves, PVC, XL, 1 PR (Discontinued)
Mfr # 2YEP2
Zoro # G0024997
This Product is Discontinued
Key Features
- Chemical Resistant Glove Material PVC
- Glove Liner Material Cotton
- Glove Thickness Not Rated
- Length 12"
- Cuff Style Straight
Customers Also Purchased
- Brand Condor
-
MFR #
2YEP2
-
Zoro #
G0024997
- UPC # 190735063217
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Length | 12" |
Glove Size | XL |
Glove Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Liner Material | Cotton |
Glove Thickness | Not Rated |
Cuff Style | Straight |
Glove Texture | Smooth |
Glove Color Family | Black |
Resists | Chemicals, Oil, and Grease |
Glove Texture Location | Smooth |
Cuff | Gauntlet |
Lining | Jersey |
Application | In Manufacturing and Chemical Plants |
Color | Black |
Chemical Glove Resistant Material | PVC |
Supported / Unsupported | Supported |
ANSI/ISEA Abrasion Level | Not Tested |
Insulated | No |
Glove Coating Finish | Smooth |
Glove Hand Style | Left and Right |
Silicone-Free | Yes |
Biodegradable | Non-Biodegradable |
Chlorinated/Non Chlorinated | Chlorinated |
Glove Materials | PVC |
Low-Profile Impact Protection | No |
Brand and Series | Condor |
Accelerator Free | Yes |
Dual Layer | No |
Glove Insulation Material | Cotton |
Triple Layer | No |
EN ISO 374 Chemical Rating | Not Rated |
Sterile/Non-Sterile | Non-Sterile |
Touchscreen Compatible | No |
Wear-Indicating | No |
EN 388 Impact Rated | No |
Anti-Static | No |
Latex-Free | Yes |
Glove Construction | Rubber |
EN ISO 374-5 Microorganism Protection Type | Not Tested |
Hand Style | Left and Right |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size XL, Color Black, Supported, Resists and Grease, Chemicals, Oil, 1 Pair
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov