Shop Alternate Products
This Product is Discontinued
Showa
Chemical Resistant Glove, PVC, 25" XL, PR (Discontinued)
Mfr # 640XL-10
Zoro # G0025191
This Product is Discontinued
Key Features
- Glove Size XL
- Color Orange
- Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 3121, EN 374
- Chemical Resistant Glove Material PVC
- Application Commercial Fishing, Splash Risks, Dipping Operations, Animal Husbandry, Fish Farming, Agricultural Spraying, Sewer Tank Cleaning, Seafood Packing, Cleaning, Agricultural