Ansell
13" Chemical Resistant Gloves, Neoprene, 7, 1 PR
Mfr # 29-865
Zoro # G0025252
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Chemical Resistant Glove Material Neoprene
- Glove Liner Material Cotton Flocked
- Glove Thickness 18.00 mil
- Length 13"
Explore More Products
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, XS, 50PK 93-260
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR 58-735
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR 88-392
- ANSELL 14" Chemical Resistant Gloves, PVA, 10, 1 PR 15-554
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR 23-200
- ANSELL Chemical Resistant Glove, 12" L, Sz 8, PR 08-352
- ANSELL VF, Glove, Sz 9,449N03, PR 58735
- ANSELL Ansell 012-37-175-11 117277 11 Sol-Vex-Unsupported Nitrile Line 012-37-175-11
- ANSELL Ansell 012-9-924 Neox Neoprene Glove 14 in. Size 10; Black 012-9-924
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR 37-155
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR CP25XL
- Ansell Chemical Resistant Gloves