This item is Discontinued.

Mapa Chemical Resistant Glove, 20 mil, Sz 7, PR 650

Chemical Resistant Glove, 20 mil, Sz 7, PR (Discontinued)

  • Mfr # 650
  • Zoro # G0025943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650
Zoro #
G0025943
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
7

Details

Item
Chemical Resistant Gloves
Color
Black
Standards
CE-0334
Application
Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
Special Features
Contoured Fingers
Supported / Unsupported
Supported
Lining
Knit
Chemical Resistant Glove Material
Butyl
Resists
Acids, Ketones, Esters, Amine Derivatives

Description

Chemical Resistant Gloves, Butyl, 20.00 mil, 14 in, Cuff Pinked, Lining Knit, Glove Size 7, Color Black, Supported, Standards CE-0334, Resists Acids, Ketones, Esters, Amine Derivatives, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.