Shop Alternate Products
This Product is Discontinued
Mapa
12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (Discontinued)
Mfr # 468
Zoro # G0025986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 8
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 20.00 mil
- Length 12"
- Glove Color Family Black