Honeywell North
16" Chemical Resistant Gloves, Laminated Film, 11, 1 PR
Mfr # SSG/11
Zoro # G0026047
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Laminated Film
- Glove Thickness 2.70 mil
- Length 16"
- Glove Color Family Silver
- Glove Size 11
Explore More Products
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR SSG/10
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 9, 1 PR SSG/9
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR B324/10
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 11, 1 PR B174R/11
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR AK1815/O/10
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, L, 1 PR 660-L
- HONEYWELL NORTH CHEMICAL RESISTANT GLOVES, SZ 8, RUBBER, BLACK, UNLINED LINING, 35 CM L, UNSUPPORTED SUPPORT, ROLLED B174/8
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR LA172G/8
- HONEYWELL NORTH NITRIGUARD PLUS LA132G DIPPED CHEMICAL RESISTANT GLOVES, SZ 8, NITRILE, GREEN, FLOCK LINING, 13 IN L LA132G/8
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR 58-735
- SHOWA Chem Glove Blk Pvc Lg 7712R-10.RT
- Honeywell North Gloves & Hand Protection