Ansell
15-1/2" Chemical Resistant Gloves, Laminated Film, 8, 1 PR
Mfr # 02-100
Zoro # G0026153
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Laminated Film
- Glove Thickness 2.50 mil
- Length 15-1/2"
- Glove Color Family White
- Supported / Unsupported Unsupported
Explore More Products
- ANSELL 15-1/2" Chemical Resistant Gloves, Laminated Film, 9, 1 PR 02-100
- ANSELL 12" Chemical Resistant Gloves, PVC, 10, 1 PR 04-644
- ANSELL Gloves, Size 10, PR 37-320
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK 25-201
- ANSELL Chemical Resistant Glove, 11 mil, Sz 11, PR 37-145
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR 87-089
- ANSELL Ansell 012-58-535B-100 10 x 14 in. Alphatec Chemical Resistance - Green & Dark Gray; Pack of 6 012-58-535B-100
- ANSELL Ansell 012-39-122-9 217802 9 Sol-Knit-Nitrile On Knit 012-39-122-9
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, XL, 50PK MFX93260100-CASE
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff 286310
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR ATCP1815/O/11
- Ansell Chemical Resistant Gloves