Ansell
16" Chemical Resistant Gloves, Laminated Film, 11, 1 PR
Mfr # 02-100
Zoro # G0026187
$6.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Laminated Film
- Glove Thickness 2.50 mil
- Length 16"
- Glove Color Family White
- Color White
Explore More Products
- ANSELL 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR 02-100
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR 88-394
- ANSELL Chemical Resistant Gloves, 11, Blue, PR 04-002
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 10, 1 PR 53-001
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR 37-676
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 8, 1 PR 08-354
- ANSELL VF, Glove, Sz 9, 1RL41, PR 88356
- ANSELL 32" Chemical Resistant Gloves, Neoprene, 9-3/4, 1 PR 55307
- ANSELL VF, Glove, Sz 11,449N05, PR 58735
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR 3RA99
- MCR SAFETY Chemical Resistant Glove, M, Black, PR CP05M
- Ansell Gloves & Hand Protection