Condor
Back Support, M, Black
Mfr # 1UM55
Zoro # G0026555
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Explore More Products
- CONDOR Back Support, Black, L 1UM56
- CONDOR Back Support, Black, XL 1UM57
- CONDOR Back Support, Black, 2XL 1UM58
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL 3RUY1
- CONDOR Back Support, Heavy Duty With Suspender, S 3RWH4
- CONDOR Back Support, M, Black 6T559
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S 3RUW8
- MAGID Elastic Back Support Belt, XL BS9000-XL
- OK-1 Back Support, Open Mesh, Black, M OK-250S-M
- CONDOR Back Support, With Suspender, 2XL 3RVA3
- CONDOR Back Support, S, Black 6T558
- Condor Ergonomics