Condor
Back Support, Xl, Black
Mfr # 1EC65
Zoro # G0026616
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 7 1/2 in
- Closure Type Single Strap Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Explore More Products
- CONDOR Back Support, 2XL 1EC66
- CONDOR Back Support, M 1EC63
- CONDOR Back Support, L 1EC64
- CONDOR Back Support, Premium With Suspender, S 3RVC9
- CONDOR Back Support, Premium With Suspender, XL 3RVD1
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L 3RUX7
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S 3RUW8
- DMI Cervical Collar, Soft Foam, Off White, L 631-6043-0023
- CONDOR Belt, Lifting, Xl, Black 6T565
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: XL BB800FO (XL)
- OK-1 Back Support W/Suspenders, Contoured, 3XL OK-200S-3X
- Condor Back Braces