Condor

Wrist Support, S, Ambidextrous, Black


$5.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Style Double Strap
  • Material 75% Neoprene / 20% Nylon / 5% Polyester
  • Fits Up to 6 in
  • Features Removable 2 in Woven Elastic Strap, Hook and Loop Closure
See all product information