Shop Alternate Products
This Product is Discontinued
Condor
Anti-Vibration Gloves, M, Blue/Gold, PR (Discontinued)
Mfr # 2HEV6
Zoro # G0027282
This Product is Discontinued
Key Features
- Palm Material Leather
- Palm Construction Gel Pad
- Standards EN420, EN388
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Blue/Gold