Tritan
Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-5/8 Bore Dia., 11 # of Teeth
Mfr # 80BS11H X 1 5/8
Zoro # G0027776
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 1 5/8 Inch
- Outside Dia. 4 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 28 # of Teeth 50B28H X 3/4 MPB
- TRITAN Sprocket , 60 Chain Size, 26 # of Teeth 60SK26H
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 22 # of Teeth 50BS22H X 1 7/16
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 36 # of Teeth 35BS36H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 22 # of Teeth 60BS22H X 1 1/2
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth 50BS14H X 1
- TRITAN Sprocket, 1/2-in. Pitch, 15 Hardened Teeth, Taper Bushed 40BTL15H
- TRITAN Sprocket , 80 Chain Size, 23 # of Teeth 80SF23H
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 14 # of Teeth 60BS14H X 7/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 20 # of Teeth 60BS20H X 1
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth 40BS27H X 1
- Tritan Chain Sprockets