Test Pressure Gauge, 0 to 600 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 60-1082PS 02L 600 PSI

  • Zoro # G0028095


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1082PS 02L 600 PSI
Zoro #
G0028095
UPC #
723259326645
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Depth
2.875 in
Case Diameter
7.562 in
Nominal Dial Size
6 in
For Panel Cut-Out Size
6.5 in
Bolt Circle Diameter
7 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2
Case Color
Black
Gauge Application
Test
Graduations
50 psi
Smallest Graduation
2 psi
Socket Material
Monel
Case Material
Aluminum
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Monel
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Process Connection Gender
Male
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Primary Scale Numeric Increments
50
Accuracy Grade
ASME B40.100 Grade 3A
Pointer Material
Aluminum
Freeze Resistant Movement
No
Case Finish
Epoxy Coated
Movement Type
Rotary
Accuracy Scale
Full Scale
Case Construction
Solid Front
Primary Scale Minor Graduations
2
Sensor Material
Monel
Pressure Range Type
Pressure
Bezel Material
Hinged Steel
Pointer Color
Black/Red
Pressure Gauge Type
Test Pressure Gauge
Includes Mounting Hardware
No
Movement Material
400 Stainless Steel
Dial Face Material
Aluminum
Burst Pressure
2,000 psi
Sensor Type
Bourdon Tube
Scale Type
Single
Adjustable Pointer
No
Process Temperature Range
-20 to 250 Degrees F
Dial Color
White with Mirror-Band
Primary Pressure Scale Color
Black
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Removable Bezel
No
Pointer Characteristics
Knife-Edge
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Color
Black
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Field Fillable
No

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.