Royal Basket Trucks
Basket Truck, 10 Bu. Cap., Blue, 36 In. L
Mfr # G10-BBW-PMA-3UNN
Zoro # G0028393
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 31 1/2 in
- Overall Length 36 in
- Color Blue
- Load Capacity 600 lb
Replacement Parts
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 1200 lb. Cap, Blue G23-BLX-MTC-4UNN
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L G12-BBW-PMA-3UNN
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Blue G23-BLX-RMC-4UNN
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Canvas G12-CCX-KDA-3UNN
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Gray, Wood Base R08-GGW-PMA-3UNN
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 G00-BKX-BMK
- ROYAL BASKET TRUCKS Drop In, 10 Bu, Blue, 1/3 Size R10-BBX-R3N
- ROYAL BASKET TRUCKS Drop In, 20 Bu, Gray, 1/2 Size R20-GGX-R2N
- ROYAL BASKET TRUCKS Drop In, 18 Bu, Red, 1/3 Size R18-RRX-R3N
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L 33W325
- CORTECH Cube Truck, 1000 lb. Load Capacity, White CC2
- Royal Basket Trucks Tilt & Cube Trucks