Tritan
Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth
Mfr # 50BS22H X 1 1/4
Zoro # G0029027
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 22
- Bore Dia. - Sprockets 1 1/4 Inch
- Outside Dia. 5 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth 50BS16H X 1 1/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth 35BS24H X 5/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth 60BS14H X 1 1/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth 50BS16H X 1 3/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth 40BS14H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth 40BS16H X 1
- TRITAN BushedRlrChnSprkt, QuickDetach, SK, 3/4in 60SK35
- TRITAN Sprocket, 1/2-in. Pitch, 18 Hardened Teeth, 5/8-in. Finished Bore with Keyway & Set Screws 41BS18H X 5/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 26 # of Teeth 80BS26 X 1 7/16
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 45 # of Teeth 50BS45 X 1 1/4
- MARTIN SPROCKET & GEAR (2012) Spk Roller Double Tb, D40BTB30 D40BTB30
- Tritan Chain Sprockets